Shop All Loading Ramps
This Product is Discontinued
Westward
Truck Ramp Step, Steel (Discontinued)
Mfr # 1MZL5
Zoro # G1653775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Steel
- Load Capacity 300 lb
- Height 15 3/4 in
- Width 4 5/8 in
- Length 22 5/8 in
Product Information
- Brand Westward
- MFR # 1MZL5
- Zoro # G1653775
- UPC # 190735754559
- Country of Origin China
- Category Loading Ramps
Dimensions
Height | 15 3/4 in |
Width | 4 5/8 in |
Length | 22 5/8 in |
Details
Item | Truck Ramp Step |
Type | Steel |
Load Capacity | 300 lb |
Description
Truck Ramp Step, Load Capacity 300 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.