Shop All Drain & Drip Pans
Westward
Truck Drain, Manual Rotary Pump
Mfr # 48UJ81
Zoro # G5575650
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 17
- Construction Polyethylene, Steel, PVC, Cast Iron, Rubber
- Length 43 3/10 in
- Width 27 1/2 in
- Height (In.) 7 7/10 in
Product Information
- Brand Westward
- MFR # 48UJ81
- Zoro # G5575650
- UPC # 190735946602
- Country of Origin India
- Category Drain & Drip Pans
Dimensions
Length | 43 3/10 in |
Width | 27 1/2 in |
Height (In.) | 7 7/10 in |
Length (In.) | 43.3 |
Depth (In.) | 7.7 |
Width (In.) | 27.5 |
Overall Height | 7 11/16 in |
Discharge Hose Length | 6 1/2 ft |
Overall Width | 27 1/2 in |
Overall Length | 43 5/16 in |
Description
Truck Drain, Capacity 17 gal, Overall Height 7 11/16 in, Overall Length 43 5/16 in, Overall Width 27 1/2 in, Black, Hose Included Yes, Discharge Hose Length 6 1/2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Sur-Mark Buoy Label 13" x 24" Fits Sur-Mark or Sur-Mark II (Sold in Pairs) PR (46181)
- WESTWARD Battery Cable, 4 ga, 25ft., Black (19YD46)
- WESTWARD Portable Parts Washer, 0.8 gal, Water Pump (45KE70)
- PROJE PREMIUM CAR CARE Leather Conditioner 16oz - Leather Restorer Spray, UV Protectant, Prevents Cracking or Fading (30002)
- WESTWARD Waste Oil Drainer, 24 gal., 18-7/8 in. (34NK72)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- WESTWARD Portable Oil Drain, 18 gal., 14 1/2 In. (21EM03)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- WESTWARD Oil Drain, 5-13/16 H (In.), 23-1/4 in. L (45CT66)
- FUNNEL KING Drain Pan, Steel, 12-39/64" L x 11-27/64"W (94490)
- Westward Drain & Drip Pans