Shop All Hand Held Punches
Westward
Transfer Punch, 9/16 In Tip, 4-7/8 In L
Mfr # 22N818
Zoro # G4793984
original price:
$3.54
9% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 9/16 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N818
- Zoro # G4793984
- UPC # 190735771174
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 9/16 in |
Overall Length | 5 in |
Taper Length | 1/8 in |
Tip Size | 9/16 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Design | Precision Ground |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Shank Shape | Round |
Includes Striking Cap | No |
Automatic | No |
Punch Type | Transfer Punch |
Tether Ready | No |
Includes Handguard | No |
Tip Type | Point |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Container Type | Box |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 9/16, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- PFERD 8" Flat File - Smooth Cut (11009)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- WESTWARD Roll Pin Punch, 3/8 In Tip, 7 1/2 In L (2AJG5)
- DENT FIX EQUIPMENT Hole Punch, 1/4" (DENDF8)
- Westward Cutting and Shaping Tools