Shop All Hand Held Punches
Westward
Transfer Punch, 7/64 In Tip, 4-7/8 In L
Mfr # 22N788
Zoro # G4794151
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 7/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Product Information
- Brand Westward
- MFR # 22N788
- Zoro # G4794151
- UPC # 190735770887
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 7/64 in |
Taper Length | 1/8 in |
Tip Size | 7/64 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Point |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Tether Ready | No |
Shank Shape | Round |
Includes Handguard | No |
Grip Style | Plain |
Container Type | Box |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Automatic | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 7/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/8" (BH 7/8)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- WESTWARD Prick Punch, 5/16 In Hex, 5 In L (2AJF1)
- WESTWARD Center Punch, 1/2 In Hex, 5 5/16 In L (2AJD2)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/8in. Tip (71500)
- Westward Cutting and Shaping Tools