Shop All Hand Held Punches
Westward
Transfer Punch, 59/64 In Tip, 4-7/8 In L
Mfr # 22N841
Zoro # G4794562
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 59/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Product Information
- Brand Westward
- MFR # 22N841
- Zoro # G4794562
- UPC # 190735771402
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 59/64 in |
Tip Size | 59/64 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Grip Style | Plain |
Includes Handguard | No |
Automatic | No |
Includes Striking Cap | No |
Tether Ready | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Punch Type | Transfer Punch |
Tip Type | Point |
Container Type | Box |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 59/64 in, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- RIDGID Drain Cleaner Accessory (64338)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/4 x1-7/8 In (50543)
- Westward Hand Held Punches