Shop All Hand Held Punches
Westward
Transfer Punch, 57/64 In Tip, 4-7/8 In L
Mfr # 22N839
Zoro # G4794596
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 57/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N839
- Zoro # G4794596
- UPC # 190735771389
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 57/64 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 57/64 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Design | Precision Ground |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tip Type | Point |
Container Type | Box |
Grip Style | Plain |
Shank Shape | Round |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Automatic | No |
Includes Handguard | No |
Tether Ready | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 57/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/8 Nozzle Pac of 4 (8425-15)
- WESTWARD Transfer Punch, 17/32 In Tip, 4-7/8 In L (22N816)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- WESTWARD Drive Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJD7)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- TEKTON 5/16 Inch Alignment Punch (66178)
- Westward Hand Held Punches