Shop All Hand Held Punches
Westward
Transfer Punch, 5/32 In Tip, 4-7/8 In L
Mfr # 22N791
Zoro # G4794176
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N791
- Zoro # G4794176
- UPC # 190735770917
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 5/32 in |
Tip Size | 5/32 |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Design | Precision Ground |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Tether Ready | No |
Container Type | Box |
Includes Striking Cap | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Automatic | No |
Shank Shape | Round |
Includes Handguard | No |
Tip Type | Point |
Punch Type | Transfer Punch |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 5/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Retaining Rings, PK5 (61042)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- AMPCO SAFETY TOOLS Round Center Punch, 5/8x6, Nonsparking (P-1293)
- WESTWARD Transfer Punch, 51/64 In Tip, 4-7/8 In L (22N833)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- HOUGEN-OGURA 1/2 in. X 3/4 in. Oblong Punch (76354)
- Westward Cutting and Shaping Tools