Shop All Hand Held Punches
Westward
Transfer Punch, 39/64 In Tip, 4-7/8 In L
Mfr # 22N821
Zoro # G4794447
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 39/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N821
- Zoro # G4794447
- UPC # 190735771204
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 39/64 in |
Overall Length | 5 in |
Tip Size | 39/64 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Design | Precision Ground |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Automatic | No |
Punch Type | Transfer Punch |
Grip Style | Plain |
Tip Type | Point |
Includes Striking Cap | No |
Container Type | Box |
Includes Handguard | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 39/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Small Hole Cutter Arbor, 3/16 x 1 1/2 In (925-011)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- MAKITA 3/8" Drill, 4.9A, 0-2,500RPM (6407)
- ABB Crimping Tool Die (13455)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- WESTWARD Transfer Punch, 3/4 In Tip, 4-7/8 In L (22N830)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- Westward Hand Held Punches