Shop All Hand Held Punches
Westward
Transfer Punch, 3/32 In Tip, 4-7/8 In L
Mfr # 22N787
Zoro # G4794142
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 3/32 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Product Information
- Brand Westward
- MFR # 22N787
- Zoro # G4794142
- UPC # 190735770870
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 3/32 in |
Taper Length | 1/8 in |
Tip Size | 3/32 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Tether Ready | No |
Container Type | Box |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tip Type | Point |
Includes Handguard | No |
Shank Shape | Round |
Automatic | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 3/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, SS, 6" X 6", 1/2" Radius X 5/8" Lip Comfort Grip Handle (62-444)
- COLLINS AXE Wedge Square Head 5# (WG-5-C/32448)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 9'W, Black (800490BK)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- WESTWARD Transfer Punch, 51/64 In Tip, 4-7/8 In L (22N833)
- WESTWARD Long Drive Pin Punch, 3/16 In Tip, 8 In L (2AJE6)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- Westward Hand Held Punches