Shop All Hand Held Punches
Westward
Transfer Punch, 31/32 In Tip, 4-7/8 In L
Mfr # 22N844
Zoro # G4794684
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 31/32 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Product Information
- Brand Westward
- MFR # 22N844
- Zoro # G4794684
- UPC # 190735771433
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 31/32 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 31/32 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Automatic | No |
Shank Shape | Round |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Grip Style | Plain |
Tether Ready | No |
Tip Type | Point |
Container Type | Box |
Includes Handguard | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 31/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- DYNAMIC Tools 20" Pinch Bar, .98 Width Of Cut (D056020)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- CRAFTSMAN Screwdriver Set, Torx Tip, 5 pcs. (CMHT65051)
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- Westward Cutting and Shaping Tools