Shop All Hand Held Punches
Westward
Transfer Punch, 27/64 In Tip, 4-7/8 In L
Mfr # 22N809
Zoro # G4794334
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 27/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Product Information
- Brand Westward
- MFR # 22N809
- Zoro # G4794334
- UPC # 190735771082
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 27/64 in |
Taper Length | 1/8 in |
Tip Size | 27/64 |
Overall Length | 5 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Includes Handguard | No |
Tip Type | Point |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Grip Style | Plain |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Shank Shape | Round |
Automatic | No |
Container Type | Box |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 27/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM06B)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- WESTWARD Transfer Punch, 27/32 In Tip, 4-7/8 In L (22N836)
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- WESTWARD Roll Pin Punch, 3/8 In Tip, 7 1/2 In L (2AJG5)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- WESTWARD Center Punch, 19/32 In Hex, 6 1/4 In L (2AJD3)
- Westward Hand Held Punches