Shop All Hand Held Punches
Westward
Transfer Punch, 27/32 In Tip, 4-7/8 In L
Mfr # 22N836
Zoro # G4794011
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 27/32 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Product Information
- Brand Westward
- MFR # 22N836
- Zoro # G4794011
- UPC # 190735771358
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 27/32 in |
Taper Length | 1/8 in |
Tip Size | 27/32 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Container Type | Box |
Tip Type | Point |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tether Ready | No |
Includes Handguard | No |
Automatic | No |
Grip Style | Plain |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 27/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- KO-KEN Wing Bolt Socket 33mm 3/8 Sq. Drive (3119-5.5X6)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- WESTWARD Roll Pin Punch, 1/16 In Tip, 3 3/4 In L (2AJF6)
- WESTWARD Drift Punch, 1/8 In Tip, 10 1/8 In L (2AJC1)
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- WESTWARD Long Alignment Punch, 1/2 In Tip, 18 In L (2AJB8)
- STM 5pc Extra Long Drive Pin Punch Set (606238)
- Westward Hand Held Punches