Shop All Hand Held Punches
Westward
Transfer Punch, 23/64 In Tip, 4-7/8 In L
Mfr # 22N805
Zoro # G4794343
original price:
$1.79
5% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 23/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N805
- Zoro # G4794343
- UPC # 190735771044
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 23/64 in |
Taper Length | 1/8 in |
Tip Size | 23/64 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Design | Precision Ground |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Grip Style | Plain |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Handguard | No |
Includes Striking Cap | No |
Automatic | No |
Container Type | Box |
Tip Type | Point |
Punch Type | Transfer Punch |
Tether Ready | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 23/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- WIHA Ratchet Crimper For Eye Terminals (43643)
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- RIDGID 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (8)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Drive Pin Punch, 3/16 In Tip, 5 1/4 In L (2AJD9)
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- Westward Hand Held Punches