Shop All Hand Held Punches
Westward
Transfer Punch, 19/32 In Tip, 4-7/8 In L
Mfr # 22N820
Zoro # G4794431
original price:
$3.67
7% off
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 19/32 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N820
- Zoro # G4794431
- UPC # 190735771198
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 19/32 in |
Overall Length | 5 in |
Tip Size | 19/32 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Striking Cap | No |
Container Type | Box |
Tether Ready | No |
Automatic | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Punch Type | Transfer Punch |
Shank Shape | Round |
Grip Style | Plain |
Includes Handguard | No |
Tip Type | Point |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 19/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 11mm (11654)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- WESTWARD Transfer Punch, 31/64 In Tip, 4-7/8 In L (22N813)
- WESTWARD Long Drive Pin Punch, 3/16 In Tip, 8 In L (2AJE6)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- Westward Cutting and Shaping Tools