Shop All Hand Held Punches
Westward
Transfer Punch, 17/64 In Tip, 4-7/8 In L
Mfr # 22N798
Zoro # G4794246
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 17/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Product Information
- Brand Westward
- MFR # 22N798
- Zoro # G4794246
- UPC # 190735770986
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 17/64 in |
Overall Length | 5 in |
Tip Size | 17/64 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Container Type | Box |
Punch Type | Transfer Punch |
Tip Type | Point |
Automatic | No |
Tether Ready | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Grip Style | Plain |
Shank Shape | Round |
Includes Striking Cap | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 17/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- HYDE Uiver Shaver Repl Blade (33255)
- 3M DBI-SALA Adjustable Wristband with Retractor and Trigger Snap (1500086)
- GYROS Premium Industrial Grade Cobalt Drill Bit, 17/64", 12PK (45-51176)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- K-TOOL INTERNATIONAL Drift Brass Punch Set, 5 pcs. (DFP/5B/ST)
- Westward Hand Held Punches