Shop All Hand Held Punches
Westward
Transfer Punch, 13/64 In Tip, 4-7/8 In L
Mfr # 22N794
Zoro # G4794212
$0.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 13/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N794
- Zoro # G4794212
- UPC # 190735770948
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 13/64 in |
Tip Size | 13/64 |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Includes Handguard | No |
Tip Type | Point |
Punch Type | Transfer Punch |
Shank Shape | Round |
Tether Ready | No |
Includes Striking Cap | No |
Automatic | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Container Type | Box |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 13/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 36" Curved Pry Bar (853-36)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA2)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- WESTWARD Roll Pin Punch, 5/32 In Tip, 5 1/4 In L (2AJF9)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- WESTWARD Center Punch, 1/2 In Hex, 5 5/16 In L (2AJD2)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- Westward Hand Held Punches