Shop All Hand Held Punches
Westward
Transfer Punch, 11/16 In Tip, 4-7/8 In L
Mfr # 22N826
Zoro # G4794501
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 11/16 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Product Information
- Brand Westward
- MFR # 22N826
- Zoro # G4794501
- UPC # 190735771259
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 11/16 in |
Overall Length | 5 in |
Tip Size | 11/16 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Tip Type | Point |
Shank Shape | Round |
Includes Handguard | No |
Punch Type | Transfer Punch |
Container Type | Box |
Automatic | No |
Tether Ready | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Striking Cap | No |
Description
This Westward Transfer Punch is the ideal tool for making accurate holes in sheet metal. The hard tip of this transfer punch can be used to mark out holes on both thin and thick materials. This transfer punch is made from 1045 steel, which ensures its durability. It has a length of 4 7/8 in., while the 11/16" tip size makes it easy to make accurate holes. This precision hand held punch will give you clean, sharp markings every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 24mm (45-34-2124)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Cobalt, TiN (55440-TiN)
- DIABLO SPEEDemon Self Feed Bit, 2-9/16" dia. (DSF2562)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- WESTWARD Transfer Punch, 27/64 In Tip, 4-7/8 In L (22N809)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- HOUGEN-OGURA 7/16 in. Round Punch (76339)
- Westward Cutting and Shaping Tools