Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5
Mfr # 40L602
Zoro # G5052993
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L602
- Zoro # G5052993
- UPC # 190735826614
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T8 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T8 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Bit Holder |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 4 (28256)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- ECLIPSE TOOLS Torx Screwdriver, T15x4", Rubber Grip (800-109)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (40L572)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- Westward Screwdrivers and Nutdrivers