Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5
Mfr # 40L601
Zoro # G5053027
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T7
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L601
- Zoro # G5053027
- UPC # 190735826607
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T7 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | T7 |
Overall Length | 1" |
Tip Size | T7 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Bit Holder |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T7, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- BON TOOL Bon 84-820 Railroad Crayon Chalk 4"x1", -Yellow(72/Pkg) (84-820)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5 (40L577)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- Westward Screwdriver Bits