Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5
Mfr # 40L599
Zoro # G5052984
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L599
- Zoro # G5052984
- UPC # 190735826591
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T40 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T40 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | Bit Holder |
Finish | Unfinished |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X15, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2082X15)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- RIDGID RIDGID® 41155 1/2-8" Capacity Replacement Chain Assembly for Chain Vise (41155)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (40L570)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- Westward Screwdrivers and Nutdrivers