Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5
Mfr # 41D627
Zoro # G5063843
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Tamper Resistant Torx(R)
- Fastening Tool Tip Size TR30
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 41D627
- Zoro # G5063843
- UPC # 190735828892
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T30 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Tamper Resistant Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | No |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS PICKUP TOOL 28"" (TA5104)
- RIDGID Hose, Adaptor To Drain (83817)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 6" (18218)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (48023)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L624)
- PAN AMERICAN Bit, Insert, Torq-Set, 212-8 (28-708)
- Westward Screwdriver Bits