Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5
Mfr # 40L608
Zoro # G5063834
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Tamper Resistant Torx(R)
- Fastening Tool Tip Size TR27
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L608
- Zoro # G5063834
- UPC # 190735826676
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR27 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T27 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T27 |
Details
Application - Tools | Power |
Bit Style | Tamper Resistant Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Description
When you need to handle a variety of fastening jobs, this Westward 40L608 Torsion Bit is the ideal tool. With its hex shank and tamper resistant T27 tip, it offers versatility in a compact design. Made of S2 steel, the insert bit has an overall length of 1 in. and a TR27 tip size. The hex shank measures 1/4" in size and fits most standard tools for installation purposes. It has an unfinished finish that resists corrosion and increases durability. If you want to handle your next fastening job with ease, this Westward Insert Bit is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #2 (38RV99)
- VEGA Phillips 4 Insert Bit x 2-3/4" - 5/16 H (270P4F)
- Westward Screwdriver Bits