Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5
Mfr # 40L606
Zoro # G5063816
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Tamper Resistant Torx(R)
- Fastening Tool Tip Size TR20
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L606
- Zoro # G5063816
- UPC # 190735826652
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T20 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Tamper Resistant Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- OMG 2PK Spider Drive Bit (FMSPIDER3-2PK)
- Westward Screwdrivers and Nutdrivers