Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5
Mfr # 40L595
Zoro # G5052966
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L595
- Zoro # G5052966
- UPC # 190735826553
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T20 |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) (48-00-5163)
- KNIPEX High Leverage Diagonal Cutters, 6 1/4 (74 06 160)
- AMPG Interapid Tip, Carbide, 0.08 X 13/16 (Z6739)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID12022)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5 (40L577)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- Westward Screwdrivers and Nutdrivers