Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5
Mfr # 40L563
Zoro # G5052652
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L563
- Zoro # G5052652
- UPC # 190735826232
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 5/32" |
Tip Size | 5/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Unfinished |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/32 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Drum/Rotor Puller, (6980)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- BIG HORN Ball Pein Hammer, Hickory Handle, 8 Oz (15128)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (40L572)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- STAHLWILLE TOOLS Bit screwdriver SizeT 25 TORX Size4, 4 mm hex C 6, 3 L.26 mm (08160025)
- Westward Screwdrivers and Nutdrivers