Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5
Mfr # 41D629
Zoro # G5184934
product price: $1.35
/pk 5, $0.27/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 41D629
- Zoro # G5184934
- UPC # 190735828915
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Bit Holder |
Impact Rated | No |
Shop By | Closeouts |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90103)
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (76665D2B51740)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L597)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- SENCO Replacement Insert Screwdriver Bit (EA0142)
- Westward Screwdriver Bits