Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50
Mfr # 40L667
Zoro # G5053413
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L667
- Zoro # G5053413
- UPC # 190735827253
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2 |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Shop By | Closeouts |
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- HHIP 100mm Diameter ER-40 Collet Chuck (3901-5036)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L641)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- Westward Screwdrivers and Nutdrivers