Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5
Mfr # 40L570
Zoro # G5052704
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #0
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L570
- Zoro # G5052704
- UPC # 190735826300
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #0 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #0 |
Shank Size | 1/4" |
Tip Size | #0 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Bit Holder |
Item | Insert Bit |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #0, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Pipe Jaws Per Pair (2900830)
- INNOVATIVE PRODUCTS OF AMERICA Mantus Pliers (8041)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 7/32", 1", PK5 (40L565)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- Westward Screwdrivers and Nutdrivers