Shop All Screwdriver Bits
Westward
Torsion Bit, 1/4", Torx, T25, 2", PK50
Mfr # 40L669
Zoro # G5053483
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L669
- Zoro # G5053483
- UPC # 190735827277
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | T25 |
Overall Length | 2" |
Bit Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Includes | Plastic Case |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Natural |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Plastic Case, SAE or Metric SAE, Impact Rated Yes, Finish Natural, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477061)
- KRAFT TOOL Elite Series Golden Stainless, 12"x4 (CFE536)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- KO-KEN Bit PH2 70mm 1/4 Hex Drive (121P.70-2)
- Westward Screwdriver Bits