Shop All Wrench Parts
Westward
Torque Wrench Repair Kit, 1/2 In Dr
Mfr # 4RYK5
Zoro # G1167476
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torque Wrench No. 4RYK8
- Type 1/2 in Drive
- Impact Rated No
- Shop By Closeouts
Product Information
- Brand Westward
- MFR # 4RYK5
- Zoro # G1167476
- UPC # 190735857427
- Country of Origin Taiwan, Province of China
- Category Wrench Parts
Details
Item | Torque Wrench Repair Kit |
For Use With | Torque Wrench No. 4RYK8 |
Type | 1/2 in Drive |
Impact Rated | No |
Shop By | Closeouts |
Description
Torque Wrench Repair Kit, For Use With Grainger Item Number 4RYK8, Type 1/2 in Drive, For Use With Torque Wrench No. 4RYK8, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER25 16.0-16.5mm (0.6496 ) Collet (337499)
- JB INDUSTRIES Eccentric Cone, Steel (T30600)
- DYNABRADE Trim Router .4 Hp (51854)
- DEWALT 1" Phillips #3 IMPACT READY(R) 2pk (DWA1PH3IR2)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- WESTWARD Pneumatic Wheel (GGS_42981)
- WESTWARD Torque Wrench Repair Kit, 3/4 In Dr (4RYK6)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- RIDGID Screw, PK10 (34325)
- Westward Wrench Parts