Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Round Ratchet, 1/4in.
Mfr # 19ZC56
Zoro # G8644151
original price:
$13.79
4% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 9mm x 12mm
- Size 1/4 in
- Overall Length 1 13/16 in
- Max. Torque 55 ft-lb
Product Information
- Brand Westward
- MFR # 19ZC56
- Zoro # G8644151
- UPC # 190735746264
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 1/4 in |
Overall Length | 1 13/16 in |
Head Size | 1/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 55 ft-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF6 |
Material | Alloy Steel, Plastic |
Interchangeable Head Type | Square Ratcheting |
Insulated | No |
Finish | Satin |
Nonsparking | No |
Reversing | Yes |
Maximum Torque | 22 ft-lb |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Compatible Mfg. Model Number | WEC2-030BN, WEC3-135BN, WEC4-135BN |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 1/4 in, Overall Length 1 13/16 in, Maximum Torque 22 ft-lb, 0 Degrees , Square Ratcheting, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Negative Rake Bit, Ammco, PK10 (TMRCB6914-10)
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- BOSCH Grip Wrench Adapter Set (6627)
- RIDGID Handle, Side 238-P (43063)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- Westward Torque Wrench Accessories