Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Round Ratchet, 1/2in.
Mfr # 19ZC58
Zoro # G8644176
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 9mm x 12mm
- Size 1/2 in
- Overall Length 2 in
- Max. Torque 295 ft-lb
Product Information
- Brand Westward
- MFR # 19ZC58
- Zoro # G8644176
- UPC # 190735746288
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 1/2 in |
Overall Length | 2 in |
Head Size | 1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 295 ft-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF8 |
Material | Alloy Steel, Plastic |
Finish | Satin |
Insulated | No |
Nonsparking | No |
Maximum Torque | 99 ft-lb |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Compatible Mfg. Model Number | WEC4-135BN, WEC2-030BN, WEC3-135BN |
Interchangeable Head Type | Square Ratcheting |
Reversing | Yes |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 1/2 in, Overall Length 2 in, Maximum Torque 99 ft-lb, 0 Degrees , Square Ratcheting, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- PROTO REPAIR KIT F/TORQUE WRENCH (PO6064RK)
- Westward Torque Wrench Accessories