Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 17mm
Mfr # 19ZC73
Zoro # G8644325
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 17 mm
- Overall Length 1 3/4 in
- Max. Torque 81 ft-lb
Product Information
- Brand Westward
- MFR # 19ZC73
- Zoro # G8644325
- UPC # 190735746431
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 17 mm |
Overall Length | 1 3/4 in |
Head Size | 17mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 81 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Measurement Type | SAE/Metric |
Insulated | No |
Reversing | No |
Finish | Satin |
Maximum Torque | 99 ft-lb |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Head Offset Angle | 0 Degrees |
Nonsparking | No |
Interchangeable Head Type | Open End |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 17 mm, Overall Length 1 3/4 in, Maximum Torque 99 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- CRESCENT WISS 24" Folding Tool (WF24)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD11/16)
- HHIP 6" 3-Jaw Plain Back Lathe Chuck (3900-0035)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZC87)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- Westward Torque Wrenches