Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 10mm
Mfr # 19ZC66
Zoro # G8644255
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 10 mm
- Overall Length 1 5/8 in
- Max. Torque 18 ft-lb
Product Information
- Brand Westward
- MFR # 19ZC66
- Zoro # G8644255
- UPC # 190735746363
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 10 mm |
Overall Length | 1 5/8 in |
Head Size | 10mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 18 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF6 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Measurement Type | SAE/Metric |
Insulated | No |
Maximum Torque | 22 ft-lb |
Reversing | No |
Finish | Satin |
Nonsparking | No |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | Open End |
Compatible Mfg. Model Number | WEC2-030BN, WEC3-135BN, WEC4-135BN |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 10 mm, Overall Length 1 5/8 in, Maximum Torque 22 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" (CH-1105)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- URREA 3/8" drive, 6-point short impact socket 1/2" (7216H)
- K-TOOL INTERNATIONAL Flat Chisel, 3/8" (KTI-73012)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Box End, 12mm (19ZC80)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- Westward Torque Wrench Accessories