Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 19mm
Mfr # 19ZD07
Zoro # G8644657
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 14mm x 18mm
- Size 19 mm
- Overall Length 2 5/8 in
- Max. Torque 193 ft-lb
Product Information
- Brand Westward
- MFR # 19ZD07
- Zoro # G8644657
- UPC # 190735746769
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 19 mm |
Overall Length | 2 5/8 in |
Head Size | 19mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 193 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAG0 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Compatible Mfg. Model Number | WEC4-340BN, WEC4-200BN |
Head Offset Angle | 0 Degrees |
Reversing | No |
Insulated | No |
Finish | Satin |
Maximum Torque | 250 ft-lb |
Interchangeable Head Type | 12-Point Box End |
Box End Type | 12-Point Box End |
Measurement Type | SAE/Metric |
Nonsparking | No |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 19 mm, Overall Length 2 5/8 in, Maximum Torque 250 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. (LBH-SS7142)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- GUARDAIR Radiator Gun, w/60" Extension (INRG060SS)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- Westward Torque Wrenches