Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 18mm
Mfr # 19ZC86
Zoro # G8644456
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Size 18 mm
- Overall Length 1 15/16 in
- Max. Torque 170 ft-lb
Product Information
- Brand Westward
- MFR # 19ZC86
- Zoro # G8644456
- UPC # 190735746561
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 18 mm |
Overall Length | 1 15/16 in |
Head Size | 18mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 170 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF7 |
Material | Alloy Steel, Plastic |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Maximum Torque | 99 ft-lb |
Insulated | No |
Reversing | No |
Box End Type | 12-Point Box End |
Nonsparking | No |
Finish | Satin |
Interchangeable Head Type | 12-Point Box End |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 18 mm, Overall Length 1 15/16 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18F)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel (15186D2B103050)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 14x18 mm (58224021)
- Westward Torque Wrench Accessories