Shop All Micrometer Torque Wrenches
This Product is Discontinued
Westward
Torque Wrench, 40-200 in.-lb., 1 in.-lb. (Discontinued)
Mfr # 10L418
Zoro # G3919194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 11 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Product Information
- Brand Westward
- MFR # 10L418
- Zoro # G3919194
- UPC # 190735727041
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 11 1/2 in |
Description
Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 0.11 N-m, 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.