Shop All Micrometer Torque Wrenches
Westward
Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in
Mfr # 6PAH9
Zoro # G4048685
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 16 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Product Information
- Brand Westward
- MFR # 6PAH9
- Zoro # G4048685
- UPC # 190735885598
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 in |
Description
The Westward 6PAH9 Micrometer Torque Wrench is the tool you need to handle any torque application. It features a 15-80 ft-lb torque range and +/-4% CW accuracy. The wrench has a 16 in length, with an overall drive size of 3/8 in. The high accuracy micrometer head gives you +/-4% CW accuracy at 20 to 100% of full scale. It also has a secondary scale range of 23.7 Nm to 111.7 Nm, allowing you to work on both foot pounds and Newton meters. You will want this Westward Micrometer Torque Wrench for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket Set, 17 pcs (4684)
- EKLIND Ergonomic 10 mm Tip Size, 9 in Long (64990)
- SLIDE SLEDGE Pin Driver, 1/2" dia., 9" L (213101)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- WESTWARD Mcrmtr Trq Wrnch, 120 to 600 ft.-lb., 3/4 (55JC01)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- WESTWARD Mcrmtr Trq Wrnch, 60 to 300 ft.-lb., 3/4 (55JA93)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- Westward Torque Wrenches