Shop All Micrometer Torque Wrenches
Westward
Torque Wrench, 1/2Dr, 1 ft.-lb.
Mfr # 6PAJ0
Zoro # G4110662
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 19 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Product Information
- Brand Westward
- MFR # 6PAJ0
- Zoro # G4110662
- UPC # 190735885604
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 19 1/2 in |
Description
The Westward 6PAJ0 Micrometer Torque Wrench is the tool you need to tighten fasteners to the proper torque. It has a +/-4% CW and +/-6% CCW accuracy rating, ensuring that your work will be done right. The 1 ft.-lb. micrometer torque wrench has a primary scale range of 30 ft-lb to 150 ft-lb, with secondary scale increments of 47.4 N-m to 210.1 N-m respectively. The construction of this alloy steel wrench makes it durable and reliable for everyday use in industrial settings. The aluminum handle has knurled grips on both sides, making it easy to adjust when needed. With its ability to accurately measure torque, the Westward Micrometer Torque Wrench is the perfect addition to your toolbox or workbench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- TITAN Replacement Plastic Paint Cup, 600 Ml, For 19000 Series Paint Spray Gu (TIT19900)
- GREENLEE Knock Out Die (KD-3)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 (55JA94)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 (55JA99)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- CHICAGO PNEUMATIC Torque Wrench, 3/8 in., 15-75 ft.-lb. (CP8910)
- Westward Torque Wrenches