Shop All Box, I-Beam, and Torpedo Levels
Westward
Torpedo Level, Aluminum, Bubble, Anodized
Mfr # 32ZU63
Zoro # G0065296
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Accuracy 0.001
- Color Blue
- Includes LED Light
- Magnetic/Nonmagnetic Magnetic
Product Information
- Brand Westward
- MFR # 32ZU63
- Zoro # G0065296
- UPC # 190735812563
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Overall Length | 9 in |
Description
Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read No Top Read Window, Vial Illumination LED, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 4, Accuracy - Standard 0.001, Frame Material Aluminum, Overall Length 9 in, Magnetic Magnetic, Vial Types Included 45 Degrees Vials, Level Vials, Plumb Vials, Color Blue, Includes LED Light, Total Number of Vials 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- BSC PREFERRED 312 2 Square Bit (DSQ235P1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WESTWARD I-Beam Level, Aluminum, Neodymium (32ZU69)
- WESTWARD I Beam Level, Aluminum, 48 In (4MRV8)
- WESTWARD Magnetic Box Beam Level, 24 In, Hand Holes (4MRV5)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- WESTWARD Magnetic I Beam Level, 48 In (4MRW2)
- GARANT Spirit level with selectable magnet, Length: 250 mm (467010 250)
- Westward Box, I-Beam, and Torpedo Levels