Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H
Mfr # 55NJ77
Zoro # G4070887
product price: $792.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Red
- Width 35-1/2 in
- Depth 21 in
- Height 45-1/2 in
Product Information
- Brand Westward
- MFR # 55NJ77
- Zoro # G4070887
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 35-1/2 in |
Depth | 21 in |
Height | 45-1/2 in |
Overall Height | 45 3/8 in |
Overall Width | 35 5/8 in |
Overall Depth | 20 7/8 in |
Description
Tool Utility Cart, Heavy Duty, Width 35 5/8 in, Depth 20 7/8 in, Height 45 3/8 in, Number of Drawers 3, Color Red, Drawer Color Red, Drawer Capacity 200 lb, Drawer Slides Ball Bearing, Finish Powder Coated, Locking System Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- BIG HORN # 5 Screw Taper Drill Only W. L. Fuller 20100125 (18940)
- DRILL AMERICA 5/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F5/8)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- Westward Tool Chests & Cabinets