Shop All Pipe Threading Accessories
Westward
Tool Tray, Ordinary, For Mfr. No. 6790
Mfr # 34DA42
Zoro # G9330212
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Tool Storage
- Application For Storage of Spare Dies and Cutter Wheels
- For Nominal Pipe Size No Pipe
- Material Steel
Product Information
- Brand Westward
- MFR # 34DA42
- Zoro # G9330212
- UPC # 190735816134
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Details
Item | Tool Tray |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Tool Storage |
Application | For Storage of Spare Dies and Cutter Wheels |
Pipe Threading Accessories - Item | Tool Tray |
Material | Steel |
For Use With | 31XM65 |
Features | For Storage of Spare Dies and Cutter Wheels |
Shop By | Closeouts |
For Use With Mfr. Model Number | 6790 |
Compatible Threader Series | 31XM65 |
Compatible Mfr. Model No. | 6790 |
Product Type | Tool Tray |
Compatible Threader Mfr. Model No. | 6790 |
Compatible Manufacturer Part Number | 6790 |
Compatible Threader Manufacturer Part Number | 6790 |
Description
Tool Tray, Compatible Threader Grainger Part Number 31XM65, Compatible Threader Manufacturer Part Number 6790, Compatible Threader Series 31XM65, Product Type Tool Tray, Features For Storage of Spare Dies and Cutter Wheels, For Use With 31XM65, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- TRUPER 5LB FBG Railroad Pick (ZP-5FD-C)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 15MM (CTA1715)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- GLOBAL INDUSTRIAL Replacement Carbon Brushes For Pipe Threading Machines 604050 & 604051 (604071)
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- RIDGID Thread Cutting Oil, Nu-Clear, 1 Gal. (70835)
- ROTHENBERGER Cutter Wheel (00157)
- ROTHENBERGER Nipple Chuck (00184)
- Westward Pipe Threading Equipment