Shop All Tool Storage Accessories
Westward
Tool Organizer, Sockets, 3/8 Dr, Red, Mag.
Mfr # 5NNE5
Zoro # G2676502
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Material Polypropylene
- Features 24 Socket Holes, Diameter Hole Range 0.799 to 1.342
- For Use With SAE or Metric Sockets
- Length 14 in
Product Information
- Brand Westward
- MFR # 5NNE5
- Zoro # G2676502
- UPC # 190735866078
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 2 3/4 in |
Length | 14 in |
Height | 1 5/8 in |
Overall Width | 14 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 5/8 in |
For Socket Size/Type | 3/8 in Shallow/Deep Sockets Up to 24 mm and/or 15/16 SAE |
Details
Item | Magnetic 3/8" Drive Socket Holder |
Material | Polypropylene |
Features | 24 Socket Holes, Diameter Hole Range 0.799 to 1.342 |
For Use With | SAE or Metric Sockets |
Color | Red |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Includes | Includes Magnetic Back |
Number of Rows | 2 |
Number of Posts/Slots | 24 |
Description
Red, Magnetic 3/8 In. Drive Socket Holder, Polypropylene, 14 in Overall Width, 1 1/2 in Overall Depth, 1 5/8 in Overall Height, For Socket Size/Type 3/8 in Shallow/Deep Sockets Up to 24 mm and/or 15/16 SAE, Includes Includes Magnetic Back, Number of Posts/Slots 24, Number of Rows 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533170)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP29)
- WESTWARD 5-Row Socket Tray, Twist to Lock, 25 In. L (5WXR3)
- WESTWARD Adjustable, Padded Tool Bag Shoulder Strap, Black (5MZL5)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- WESTWARD Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in (22XP05)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- Westward Tool Storage Accessories