Shop All Tool Storage Accessories
Westward
Tool Organizer, Sockets, 1/2 Dr, Blue, Mag.
Mfr # 5NNE8
Zoro # G2886265
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/8 in
- Material Polypropylene
- For Use With SAE or Metric Sockets
- Length 12 3/4 in
- Height 1 1/4 in
Product Information
- Brand Westward
- MFR # 5NNE8
- Zoro # G2886265
- UPC # 190735866108
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 3 3/8 in |
Length | 12 3/4 in |
Height | 1 1/4 in |
Overall Width | 12 3/4 in |
Overall Depth | 3 3/8 in |
Overall Height | 1 1/4 in |
For Socket Size/Type | 1/2 in Drive Sockets Up to 1 1/4 in SAE and/or 30 mm Impact and Chrome |
Details
Item | Magnetic Socket Holder |
Material | Polypropylene |
Features | Magnetic Socket Holder |
For Use With | SAE or Metric Sockets |
Color | Blue |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Includes | Includes Magnetic Back |
Number of Posts/Slots | 14 |
Number of Rows | 2 |
Description
Blue, Magnetic Socket Holder, Polypropylene, 12 3/4 in Overall Width, 3 3/8 in Overall Depth, 1 1/4 in Overall Height, For Socket Size/Type 1/2 in Drive Sockets Up to 1 1/4 in SAE and/or 30 mm Impact and Chrome, Includes Includes Magnetic Back, Number of Posts/Slots 14, Number of Rows 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- HHIP .20/.50" Edge & Edge Finder With 1/2" Shank (4401-0029)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- PACIFIC HANDY CUTTER Safety Knife, Retractable 5 1/2 in L (E12204-4)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- WESTWARD Adjustable, Padded Tool Bag Shoulder Strap, Black (5MZL5)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP27)
- WESTWARD Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in (22XP05)
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- Westward Tool Storage Accessories