Shop All Tool Hanging Racks & Rails
Westward
Tool Organizer, Panel, 12x6, Mag.
Mfr # 5NNE1
Zoro # G2130152
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 1/4 in
- Width 6 in
- Tool Storage Type Included Tool Rack/Rail
Product Information
- Brand Westward
- MFR # 5NNE1
- Zoro # G2130152
- UPC # 190735866030
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Height | 1/4 in |
Width | 6 in |
Length | 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Overall Height | 3/16 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Color | Silver |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Small Tools And Parts |
Magnet Material | Ceramic |
Description
The Westward 5NNE1 Tool Organizer is the perfect tool for hanging tools. It can be attached to metal surfaces and is magnetized so you can easily mount it wherever you need it. The panel magnetic tool holder is made of steel and comes in a silver color. The 6" x 12" rack has an overall height of 3/16". This handy tool organizer has a width of 6 in., making it ideal for holding all your tools. A magnet on the back ensures that your tools will stay securely fastened to the surface, while its steel construction makes it durable enough to last long. You will want this Westward Panel Magnetic Tool Holder hanging on your wall.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- TITAN STAR KEY TAMPER RESISTANT 13PC SET (TL12715)
- HHIP 1-1/2 Lb Fiberglass Handle Brass Hammer (7080-0037)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/2 In. (5NND6)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- VIM PRODUCTS VIM Tools 8 in. Black Magrail Low Profile No Studs (MR8BK)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- Westward Tool Hanging Racks & Rails