Shop All Tool Hanging Racks & Rails
Westward
Tool Organizer, Panel, 12x12, Mag.
Mfr # 5NNE0
Zoro # G0337662
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length 12 in
- Width 12 in
- Height 1/4 in
Product Information
- Brand Westward
- MFR # 5NNE0
- Zoro # G0337662
- UPC # 190735866023
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 12 in |
Width | 12 in |
Height | 1/4 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 1/4 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Color | Silver |
For Use With | Small Tools And Parts |
Tool Storage Type Included | Tool Rack/Rail |
Magnet Material | Ceramic |
Description
This Westward 5NNE0 12x12 Magnetic Tool Holder is the perfect tool for organising your tools. Made of steel, this magnetic tool holder comes with a magenta magnet material. The metal rack has a width and height of 1/4 in. and 12 in. respectively, as well as an overall length of 12 in. It also has a silver color that will blend into any environment seamlessly. Ideal for small tools such as pliers or screwdrivers, this magnetic rack can be mounted on walls or workbenches using screws. When it comes to keeping your workspace clean and organised, the Westward 5NNE0 Magnetic Tool Holder is a must have.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-10 Die Split Round Adjustable High Speed Steel (5472203)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- CLEVELAND 23PC HSS Plug Hand Tap and Carbon Round Adj. Die Set Cle-Line 10 Sizes #4-40 To #12-28 UNC and UNF (C00526)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (216004)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/2 In. (5NND6)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- Westward Tool Hanging Racks & Rails