Shop All Compartment Boxes
Westward
Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W
Mfr # 45KK80
Zoro # G4018248
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 38
- Material Plastic
- Features Aluminum Frame, Combination Lock, Handle and Pockets
- For Use With Tools
- Height 10 in
Product Information
- Brand Westward
- MFR # 45KK80
- Zoro # G4018248
- UPC # 190735894149
- Country of Origin China
- Category Compartment Boxes
Dimensions
Height | 10 in |
Overall Height | 20 1/4 in |
Overall Depth | 10 in |
Overall Width | 17 3/8 in |
Interior Dimensions | 10 in D x 20 9/32 in H x 17 5/16 in W |
Handle Length | 6 in |
Handle Width | 1 in |
Details
Item | Tool Case |
Number of Compartments | 38 |
Material | Plastic |
Features | Aluminum Frame, Combination Lock, Handle and Pockets |
For Use With | Tools |
Includes | Keys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards; Drawers |
Finish | High Gloss |
Bin Color | Black |
Total Load Capacity | 55 lb |
Configuration | Individual Case |
Body Finish | High Gloss |
Handle Grip Style | Rubberized Easy Grip Handle |
Number of Pockets | 37 |
Number of Keys Included | 2 |
Includes Casters | No |
Includes Drawers | Yes |
Lid Style | Hinged |
Description
Tool Case, Material Plastic, Overall Depth 10 in, Overall Height 20 1/4 in, Overall Width 17 3/8 in, Locking System Combination, Color Black, Includes Drawers Yes, Number of Compartments 38, Body Finish High Gloss, Configuration Individual Case, Features Aluminum Frame, Combination Lock, Handle and Pockets, Handle Grip Style Rubberized Easy Grip Handle, Handle Length 6 in, Handle Type Easy Grip Ergonomic Handle, Handle Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143IV)
- WESTWARD Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W (2HFT1)
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- WESTWARD Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W (2HFR9)
- WESTWARD Adjustable Compartment Box with 6 to 18 compartments, Plastic, 1-21/32" H x 11-1/2 in W (2HFR4)
- WESTWARD Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W (45KK79)
- WESTWARD Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W (2HFR6)
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- Westward Compartment Boxes