Shop All Hard Case Storage
Westward
Tool Case, 20-9/32"W x 10"H
Mfr # 45KK81
Zoro # G4018239
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Keys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards.
- Material Plastic
- Features Aluminum Frame, Combination Lock and Handle
- Overall Depth 10 in
Product Information
- Brand Westward
- MFR # 45KK81
- Zoro # G4018239
- UPC # 190735890776
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 10 in |
Overall Width | 17 3/8 in |
Overall Height | 20 1/4 in |
Width | 20 9/32 in |
Depth | 17 5/16 in |
Height | 10 in |
Handle Length | 6 in |
Interior Dimensions | 10 in D x 20 9/32 in H x 17 5/16 in W |
Handle Width | 1 in |
Description
Tool Case, Material Plastic, Overall Depth 10 in, Overall Height 20 1/4 in, Overall Width 17 3/8 in, Locking System Combination, Color Black, Includes Drawers Yes, Number of Compartments 38, Body Finish High Gloss, Configuration Individual Case, Features Aluminum Frame, Combination Lock and Handle, Handle Grip Style Rubberized Easy Grip Handle, Handle Length 6 in, Handle Type Easy Grip Ergonomic Handle, Handle Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-116)
- WESTWARD Gray Protective Case, 18"L x 24"W (29PH27)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- WESTWARD Gray Protective Case, 14-1/4"L x 19"W (29PH25)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- NANUK CASES Orange Protective Case, 18.7"L x 14.8"W x 7"D (925S-000OR-0A0)
- PLANO Black Protective Tube Case, 112"L x 11-1/2"W x 8-1/2"D (650800)
- Westward Hard Case Storage