Shop All Tool Chests & Cabinets
This Product is Discontinued
Westward
Heavy Use Rolling Cabinet, 12 Drawer, Red, Steel, 41" W x 18" D x 41-1/4" H (Discontinued)
Mfr # 4FB52
Zoro # G0020876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 12
- Color Red
- Material Steel
- Includes Drawer Liners
- Features Detent Drawer Locking System
Product Information
- Brand Westward
- MFR # 4FB52
- Zoro # G0020876
- Country of Origin Mexico
- Category Tool Chests & Cabinets
Dimensions
Width | 41" |
Depth | 18" |
Height | 41-1/4" |
Caster Size | 5 x 2" |
Details
Item | Rolling Cabinet |
Number of Drawers | 12 |
Color | Red |
Material | Steel |
Includes | Drawer Liners |
Features | Detent Drawer Locking System |
Drawer Slides | Ball Bearing |
Finish | Gloss |
Series | Heavy Use |
Storage Capacity | 15,910 cu. in. |
Gauge | 20 |
Locking System | Internal Keyed Lock |
Caster Type | Plastic, (2) Fixed w/Lock, (2) Swivel |
Load Rating | 1200 lb. |
Configuration | 36-1/2W Center Bank: (1) 16-1/2D x 4H, 22-1/2W Left Bank: (1) 16-1/2D x 2H, (3) 16-1/2D x 3H, (2) 16-1/2D x 6H, 11-3/4W Right Bank: (1) 16- 1/2D x 2H, (3) 16-1/2D x 3H, (1) 16-1/2D x 12-3/4H |
Handles | Tubular |
Drawer Capacity | 75 lb. |
Description
Rolling Cabinet, Heavy Use Series, Width 41 in, Depth 18 in, Height 41 1/4 in, Number of Drawers 12, Red, Drawer Capacity 75 lb., Ball Bearing Drawer Slides, Gloss Finish, Storage Capacity 15,910 cu. in., Load Rating 1200 lb., Caster Size 5 x 2 in, Steel, 20 Gauge, Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel, Internal Keyed Lock, Tubular Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.