Shop All Lathe Tool Square Blanks
Westward
Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4
Mfr # 4WZX2
Zoro # G1696764
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Angle 15 Degrees
- Radius Sharp Point
- Style Square
- Shank Height 5/8"
Product Information
- Brand Westward
- MFR # 4WZX2
- Zoro # G1696764
- UPC # 190735859407
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 in |
Radius | Sharp Point |
Shank Height | 5/8" |
Shank Width | 5/8" |
Overall Width | 5/8 in |
Overall Height | 5/8 in |
Details
Item | Lathe Tool Blank |
Angle | 15 Degrees |
Style | Square |
Application | Heavy Cuts On Castings And Forgings |
Material | HSS 5 Percent Cobalt |
Cutting Direction | Right and Left Hand |
Tolerance | 0.005" |
Finish | Uncoated |
Bevel Angle | 15 Degrees |
End Angle Type | Beveled |
Primary Material Application | Alloy Steel, Mild Steel, Tool Steel |
Primary Material Application ISO Code | P |
Material Grade - Machining | 5% Cobalt |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shop By | Closeouts |
Description
Lathe Tool Blank, Cobalt, Overall Width 5/8 in, Overall Height 5/8 in, Overall Length 4 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- HHIP 3/8-24 X 1" OD Adjustable Round Split Die (1016-1150)
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L (CC351BT)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/4 In, 5 (4WZX3)
- WESTWARD Tool Bit, HSS, 3/16 In, 2 1/2 (4WZX5)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- Westward Tool Blanks